Levelawn-Pull behind, 72''
- Mfr # TLLP-72
- Zoro # G815718401
product price:Â
$
719.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Material
Steel
Width
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLLP-72
- Zoro #
- G815718401
- UPC #
- 732185009171
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 12 in
- Width
- 80 in
Details
- Material
- Steel
Description
Pull master is the top choice for leveling or spreading on large/fine flat turf areas
- Multiple Rope Hole Attachments Provided to Control Ground Pressure Options
- Rope with Handles Provided for 1 or 2 Man Operation
- Heavy Duty Solid Steel Construction, Made to Last
- Can also be pulled by a vehicle
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.