D-Mannitol, 25g

  • Mfr # M0044-25G
  • Zoro # G8157298
product price: 
$
28.39
/ea

Key Features

Chemical Container Size
25 g
Chemical Formula
C6H14O6
Chemical Container Material
Clear Glass
Molecular Weight
182.17 F.W.
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M0044-25G
Zoro #
G8157298
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
D-Mannitol
Chemical Formula
C6H14O6
Chemical Container Material
Clear Glass
Molecular Weight
182.17 F.W.
Chemical Container Type
Bottle
CAS Number
69-65-8
Shelf Life
24 mo
Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Product Type
D-Mannitol
Container Material
Clear Glass
Form
Powder
Special Information
Hygroscopic
Chemical Grade
Lab
Features
Hygroscopic
Shipping Restrictions
HS 2905.43.0000
Volume
25 g
Storage Temperature - Minimum
20 Degrees C
Quantity
25
MDL Number
MFCD00064287
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
M
Calibration Certificate
No
Wire Color
Colorless

Description

D-Mannitol, Concentration Not Applicable, CAS Number 69-65-8, Molecular Weight 182.17 F.W., Chemical Formula C6H14O6, APHA Not Applicable, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions HS 2905.43.0000, Standards Not Applicable, Special Information Hygroscopic

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews