Shop DAYTON

CentrifPmpMotor, 1/3hp, 3450RPM

  • Mfr # PP2LTAA21SBG
  • Zoro # G8157353

product price: 
$
480.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
2YER2, 2ZWN9, 2ZWR4, 2ZWT8
Phase
Single
Amps
8.9/4.5 A
Standards
cRUus Recognized
Motor Thermal Protection
Auto
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PP2LTAA21SBG
Zoro #
G8157353
UPC #
190735178720
Country of Origin
India
Item
Centrifugal Pump Motor
For Use With Mfr. Model Number
2YER2, 2ZWN9, 2ZWR4, 2ZWT8
Phase
Single
Amps
8.9/4.5 A
Standards
cRUus Recognized
Motor Thermal Protection
Auto
Motor Enclosure Design
Open Dripproof
Frequency
60 Hz
Nameplate Voltage
115/230V AC
Compatible with Manufacturer Model Number
2YER2, 2ZWN9, 2ZWR4, 2ZWT8
Compatible with Pump Type
Centrifugal Pump
Maximum RPM
3,450 RPM
Number of Speeds
1
Maximum Ambient Temperature
104 Degrees F
Compatible with Brand
Dayton
Horsepower
1/3 hp
Compatible Manufacturer Part Number
2YER2, 2ZWN9, 2ZWR4, 2ZWT8
Compatible Manufacturer Model Number
2YER2, 2ZWN9, 2ZWR4, 2ZWT8
Compatible with Manufacturer Model No.
2YER2, 2ZWN9, 2ZWR4, 2ZWT8
Compatible with Mfr. Model No.
2YER2, 2ZWN9, 2ZWR4, 2ZWT8
For Use with Mfr Model Number
2YER2, 2ZWN9, 2ZWR4, 2ZWT8
Compatible Pump Manufacturer Part Number
2YER2, 2ZWN9, 2ZWR4, 2ZWT8
Compatible Mfr. Model Number
2YER2, 2ZWN9, 2ZWR4, 2ZWT8
For Manufacturer Part Number
2YER2, 2ZWN9, 2ZWR4, 2ZWT8
Compatible with Mfr. Model Number
2YER2, 2ZWN9, 2ZWR4, 2ZWT8
Motor Enclosure
Open Drip Proof
Product Type
Centrifugal Pump Motor
Ambient Temperature - Maximum
104 Degrees F
Full Load Current
7.5/3.8
RPM (Maximum)
3,450 RPM

Dimensions

Manufacturer Warranty Length
1 yr

Description

Centrifugal Pump Motor, Phase Single, Horsepower 1/3 hp, Nameplate Voltage 115/230V AC, Compatible with Brand Dayton, Compatible with Series Family Not Applicable, Compatible with Series Not Applicable, Compatible with Manufacturer Model Number 2YER2, 2ZWN9, 2ZWR4, 2ZWT8, Compatible with Grainger Part Number 2YER2, 2ZWN9, 2ZWR4, 2ZWT8, Compatible with Pump Type Centrifugal Pump, Motor Enclosure Design Open Dripproof, Standards cRUus Recognized, Maximum Ambient Temperature 104 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.