Shop HENNY PENNY
See all product information
Create Account
ACTUATOR ASSEMBLY
- Mfr # 29729
- Zoro # G815738829
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Length
1 in
Voltage
24V
Gas Type
Propane Gas
Height
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29729
- Zoro #
- G815738829
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 24V
- Gas Type
- Propane Gas
Dimensions
- Length
- 1 in
- Height
- 1 in
- Width
- 1 in
Description
Henny Penny 29729. This is a geniuine OEM replacement part from Henny Penny.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.