Shop MASTER APPLIANCE
See all product information
Create Account
Switch 120V
- Mfr # 35028
- Zoro # G8157721
product price:Â
$
21.29
/ea
Key Features
Fits Brand
Master Appliance
Product Type
Switch
Compatible with Manufacturer Part Number
PH-1200, PH-1200-1
Accessory Type
Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35028
- Zoro #
- G8157721
- UPC #
- 635705350282
- Country of Origin
- Italy
- Item
- Switch
- Fits Brand
- Master Appliance
- Product Type
- Switch
- Compatible with Manufacturer Part Number
- PH-1200, PH-1200-1
- Accessory Type
- Switch
Description
Switch, Accessory Type Switch, Compatible with Grainger Part Number 3KH79, 6NE91, 6NE97, Compatible with Manufacturer Part Number PH-1200, PH-1200-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.