Shop DEWALT
See all product information
Create Account
Knockout Die, Circle Shape
- Mfr # DCE600212D
- Zoro # G815821279
product price:Â
$
114.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Measurement Type
SAE
Material Application
Mild Steel, Stainless Steel
For Use With Tool Type
Hydraulic Knockout Tool
Maximum Sheet Metal Capacity-Steel
10 ga
Maximum Cutting Capacity
10 ga Mild Steel, 12 ga Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCE600212D
- Zoro #
- G815821279
- UPC #
- 885911796408
- Country of Origin
- Switzerland
Dimensions
- Nominal Hole Size
- 2 1/2 in
- Draw Stud Diameter
- 1/8 in
Details
- Measurement Type
- SAE
- Material Application
- Mild Steel, Stainless Steel
- For Use With Tool Type
- Hydraulic Knockout Tool
- Item
- Knockout Die
- Maximum Sheet Metal Capacity-Steel
- 10 ga
- Maximum Cutting Capacity
- 10 ga Mild Steel, 12 ga Stainless Steel
- Knockout Punch Component Included
- Die
- Number of Pieces
- 1
- Includes Draw Stud
- No
- Slug Type
- Falls Free
- Punch Shape
- Round
Description
Knockout Die, For Use With Tool Type Hydraulic Knockout Tool, Knockout Punch Component Included Die, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 2 1/2 in, Slug Type Falls Free, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Draw Stud Diameter 1/8 in, Draw Stud Length Not Applicable, Maximum Cutting Capacity 10 ga Mild Steel, 12 ga Stainless Steel, Measurement Type SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.