Shop RED KAP

Apparel

  • Mfr # TPM2BK
  • Zoro # G815825253

product price: 
$
45.79
/ea

Key Features

Color
Black
Gender
Men's
Inseam Length
37 in
Waist Size - Minimum
50 in
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TPM2BK
Zoro #
G815825253
UPC #
194531859517
Country of Origin
Multiple
Item
Men's Pants
Color
Black
Gender
Men's
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Includes
Cell Phone Pocket on Right Leg, Dual-Layered Hip Pockets, Hidden Zipper Pocket on Left Leg
Fabric Style
Twill
Closure
Button, Zipper
Pants Style
Pants
Leg Hem
Unhemmed Leg
Features
UPF 50 Protection, Cooling Technology, Stretch Waistband, Machine Washable, Sweat-Wicking
Number of Pockets
5
Wire Color
Black

Dimensions

Inseam Length
37 in
Waist Size - Minimum
50 in
Waist Size - Maximum
50 1/2 in
Fits Chest Size
UPF 50 Protection, Cooling Technology, Stretch Waistband, Machine Washable, Sweat-Wicking

Description

Men's Pants, Number of Pockets 5, Color Black, Features UPF 50 Protection, Cooling Technology, Stretch Waistband, Machine Washable, Sweat-Wicking, Includes Cell Phone Pocket on Right Leg, Dual-Layered Hip Pockets, Hidden Zipper Pocket on Left Leg

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.