Shop SOLAR BAT
Create Account
Golf Performance River Golf Brown Sunglass
Mfr # 606PGB
Zoro # G815835559
product price:Â
$
71.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 606PGB
- Zoro #
- G815835559
- UPC #
- 669385170625
- Country of Origin
- China
Description
Frames material is lightweight and durable TR90. Brown tint with 17% light transmission makes the grain and contours of the greens more visible especially on greens with a slight brown appearance. TR90 frame with rectangular lens shape with wrap lenses to protect from all angles. Deep lens shape makes this sunglass fit close to cheek bones so you will not look under this sunglass. Comfortable sunglass that is also available in distance only or lined bifocal prescription. Features -Block all UV light -High impact resistant polycarbonate with scratch resistant coating. -Fit is for average head. -Color - Brown
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov