This item is Discontinued.

Nordex SOCKET SCREWS, NYLON, INCH DON-A2-18

This item is Discontinued.

Nordex

SOCKET SCREWS, NYLON, INCH (Discontinued)

Mfr # DON-A2-18
Zoro # G815926042
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DON-A2-18
Zoro #
G815926042
UPC #
-
Country of Origin
United States
Material
Stainless Steel

Dimensions

Screw Length
5/16 in
Thread Size
#10-24

Description

Nylon Screw-Socket Head. Material: Stainless Steel. Length 5/16. Thread Size #10-24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.