Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIS-A4-27
- Zoro #
- G815938953
- UPC #
- -
- Country of Origin
- United States
- Rated Torque
- 320 in-lb
- Material
- 303 Stainless Steel
Dimensions
- Bore Dia.
- 0.75 in
- Outside Dia.
- 1.5 in
Description
Six Beam Flexing Coupling, aluminum, clamp style, InchLength 2.62500. Bore 1.75000. Bore 2.75000. Material 303 Stainless Steel Clear Anod. Misalignment Angular 7.00000. Misalignment Parallel.02000. Max. Torque 320.00000. Outside Diameter 1.50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
