This item is Discontinued.

Brizo Artesso: Bridge Faucet with Side Sprayer 62525LF-PC

This item is Discontinued.

Brizo

Artesso: Bridge Faucet with Side Sprayer (Discontinued)

Mfr # 62525LF-PC
Zoro # G815947023
UPC # 34449734813
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
62525LF-PC
Zoro #
G815947023
UPC #
34449734813
Country of Origin
United States

Dimensions

Width
9.97 in
Length (In.)
9.63 in

Details

Finish
Chrome
Features
Lead Free
Green Certification or Other Recognition
CalGreen
Flow Rate (GPM)
1.8
Material
Brass
CEC Compliant
Yes
Typical Application
Kitchen

Description

Inspired by factories of the early 20th century, the Artesso kitchen collection by Brizo is a warmer, more refined take on the industrial aesthetic.


  • Includes matching side sprayer
  • 3-hole installation
  • Solid brass one-piece waterway
  • Ceramic cartridges
  • Artesso Bridge
  • Accommodates up to 3" deck thickness
  • Optional decorative center hole cover available RP69066

Restrictions

Ratings & reviews