Shop MOEN
See all product information
Create Account
Chrome one-handle pullout kitchen faucet
Mfr # 67315C
Zoro # G815947054
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Depth
9.6 in
Width
9.6 in
Typical Application
Faucets
Length (In.)
20.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67315C
- Zoro #
- G815947054
- UPC #
- 26508069257
- Country of Origin
- United States
Dimensions
- Depth
- 9.6 in
- Width
- 9.6 in
- Length (In.)
- 20.6 in
Details
- Finish
- Chrome
- Typical Application
- Faucets
- Flow Rate (GPM)
- 2.5
Description
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
- Faucet pullout hose offers flexible water delivery and hose retracts with ease
- Features Duralock(TM) quick connect system for easy installation
- One-handle lever handle makes it easy to adjust the water
- Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
- Standard design mounts on the sink or countertop
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets current legislation, including ab1953 (california) and s152 (vermont)
- Limited lifetime warranty
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov