Shop BRADY
See all product information
Create Account
Line Projector
- Mfr # VLP-80-YLW-M
- Zoro # G816045445
product price:Â
$
1,254.99
/ea
Free Shipping & Returns
Key Features
Width
9 11/16 in
Height
11 13/16 in
Length
11 1/2 in
Watts
80 W
Legend/Background Color
Straight Line
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VLP-80-YLW-M
- Zoro #
- G816045445
- UPC #
- 888434634431
- Country of Origin
- China
Dimensions
- Width
- 9 11/16 in
- Height
- 11 13/16 in
- Length
- 11 1/2 in
Details
- Item
- Line Projector
- Watts
- 80 W
- Legend/Background Color
- Straight Line
- Includes
- Mounting Yoke, Power Cord
- Voltage
- 110V AC, 240V AC
- Mounting
- Yoke
- Power Source
- AC Power
- Laser Color
- Yellow
- Product Type
- Line Projector
- Indoor/Outdoor
- Indoor
- Power Source - TS Only
- AC Power
- Power Source - old
- AC Power
Description
Line Projector, Voltage 110 V AC, 240 V AC, Watts 80 W, Length 11 1/2 in, Width 9 11/16 in, Height 11 13/16 in, Legend/Background Color Straight Line, Includes Mounting Yoke, Power Cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.