Display Mount
- Mfr # DMPDT1732AM
- Zoro # G816099813
product price:Â
$
442.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Mount Mechanism
Clamp/Grommet
Color
Black
Standards
REACH, RoHS Compliant, RoHS3
Overall Width
23 1/2 in
For Use With
Monitor/HDTV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMPDT1732AM
- Zoro #
- G816099813
- UPC #
- 037332268242
- Country of Origin
- China
Dimensions
- Overall Width
- 23 1/2 in
- Compatible Diagonal Screen Size Maximum
- 32 in
- Overall Height
- 65 1/4 in
- Overall Length
- 34 7/8 in
- Compatible Diagonal Screen Size Minimum
- 17 in
- Wire Rope Length
- 34 7/8 in
- Length
- 34 7/8 in
- Fits Chest Size
Details
- Item
- Display Mount
- Mount Mechanism
- Clamp/Grommet
- Color
- Black
- Standards
- REACH, RoHS Compliant, RoHS3
- For Use With
- Monitor/HDTV
- Includes
- Antimicrobial Tape, Mounting Hardware for Desk Clamp and Grommet
- Material
- Steel
- Features
- Weight Capacity
- 14 lb
- Number of Monitors
- 3
- Shell Material
- Steel
- Wire Color
- Black
- Compatible Product Type
- Monitor/HDTV
Description
Display Mount, Material Steel, Color Black, Weight Capacity 14 lb, Features Antimicrobial Protection Helps Provide a Safer, Cleaner and Healthier Environment, Connect Your Favorite Devices to Help You Get Through the Workday, Rugged Aluminum Desk Clamp Lifts Your Monitors above Your Work Area's Surface, Swivel, Tilt and Rotate the Dual Screens to Find the Most Comfortable Viewing Angles, Standards REACH, RoHS Compliant, RoHS3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.