Display Mount
- Mfr # DDVD1727AM
- Zoro # G816099851
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Number of Monitors
2
Includes
Antimicrobial Tape, Assembly Hardware
Mount Mechanism
Stand
Overall Length
7 5/8 in
For Use With
Monitor/HDTV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DDVD1727AM
- Zoro #
- G816099851
- UPC #
- 037332268266
- Country of Origin
- China
Dimensions
- Overall Length
- 7 5/8 in
- Overall Height
- 22 3/8 in
- Compatible Diagonal Screen Size Maximum
- 27 in
- Compatible Diagonal Screen Size Minimum
- 17 in
- Overall Width
- 26 3/4 in
- Wire Rope Length
- 7 5/8 in
- Length
- 7 5/8 in
- Fits Chest Size
- Desktop Monitor Mount Lifts Your Display above Your Work Area's Surface, Swivel, Tilt and Rotate the Dual Screens to Find the Most Comfortable Viewing Angles
Details
- Item
- Display Mount
- Number of Monitors
- 2
- Includes
- Antimicrobial Tape, Assembly Hardware
- Mount Mechanism
- Stand
- For Use With
- Monitor/HDTV
- Color
- Black
- Standards
- CE (Europe), REACH, RoHS Compliant, RoHS3
- Features
- Desktop Monitor Mount Lifts Your Display above Your Work Area's Surface, Swivel, Tilt and Rotate the Dual Screens to Find the Most Comfortable Viewing Angles
- Material
- Steel
- Weight Capacity
- 13 lb
- Shell Material
- Steel
- Wire Color
- Black
- Compatible Product Type
- Monitor/HDTV
Description
Display Mount, Material Steel, Color Black, Weight Capacity 13 lb, Features Desktop Monitor Mount Lifts Your Display above Your Work Area's Surface, Swivel, Tilt and Rotate the Dual Screens to Find the Most Comfortable Viewing Angles, Standards CE (Europe), REACH, RoHS Compliant, RoHS3, Includes Antimicrobial Tape, Assembly Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.