Display Mount
- Mfr # DMSW1332STAA
- Zoro # G816099868
product price:Â
$
75.15
/ea
Key Features
Includes
(4) M4 x 10 Screws, Hex Wrench
Weight Capacity
22 lb
Overall Length
3 3/4 in
For Use With
Monitor/HDTV
Compatible Diagonal Screen Size Maximum
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMSW1332STAA
- Zoro #
- G816099868
- UPC #
- 037332286475
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 3 3/4 in
- Compatible Diagonal Screen Size Maximum
- 32 in
- Compatible Diagonal Screen Size Minimum
- 13 in
- Overall Width
- 3 7/8 in
- Overall Height
- 6 1/4 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
- Fits Chest Size
- Positions Your Monitor at the Perfect Viewing Angle, Requires Slat Wall System for Installation, Swivel and Tilt the Screen to Find the Perfect and Most Comfortable Viewing Angle
Details
- Item
- Display Mount
- Includes
- (4) M4 x 10 Screws, Hex Wrench
- Weight Capacity
- 22 lb
- For Use With
- Monitor/HDTV
- Mount Mechanism
- Slat Rail
- Color
- Silver
- Number of Monitors
- 1
- Standards
- RoHS Compliant, Trade Agreements Act (TAA)
- Material
- Aluminum
- Features
- Positions Your Monitor at the Perfect Viewing Angle, Requires Slat Wall System for Installation, Swivel and Tilt the Screen to Find the Perfect and Most Comfortable Viewing Angle
- Shell Material
- Aluminum
- Wire Color
- Silver
Description
Display Mount, Material Aluminum, Color Silver, Weight Capacity 22 lb, Features Positions Your Monitor at the Perfect Viewing Angle, Requires Slat Wall System for Installation, Swivel and Tilt the Screen to Find the Perfect and Most Comfortable Viewing Angle, Standards RoHS Compliant, Trade Agreements Act (TAA), Includes (4) M4 x 10 Screws, Hex Wrench
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.