Shop COAST CUTLERY

USB-C Port Charging Station with 16 USB-C Ports with AC Plug

  • Mfr # 31190
  • Zoro # G816109703

product price: 
$
57.59
/ea

Key Features

Color
Black
Overall Width
3-1/2 in
Cable Length
12.28 in
Overall Depth
1.7 in
Includes
Power Cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
31190
Zoro #
G816109703
UPC #
15286311900
Country of Origin
Thailand
Item
Battery Charger
Color
Black
Includes
Power Cable
Battery Type
Lithium Ion
For Use With
Zithion ZX AA and AAA Rechargable Batteries

Description

Meet the ultimate charging solution for high-demand environments: the COAST ZXCS16 Charging Station. Designed and optimized specifically for COASTs Zithion-X AA and AAA rechargeable batteries, this 16-port station is engineered for efficiency and convenience. Whether you're managing multiple devices at home, powering up for industrial use, or keeping an office running, the ZXCS16 simplifies bulk charging by consolidating power into one easy-to-use station. Equipped with 16 USB-C charging ports and a thoughtfully designed angled layout, this charging hub ensures streamlined organization and ease of access. Each of the station's 4 quadrants delivers up to 4 amps of power, optimizing charging speeds for up to 16 batteries simultaneously. Its wall-mountable design offers flexibility, saving space while keeping your charging area tidy. The ZXCS16 is perfect for professionals or busy families needing reliable, large-scale battery management. Consolidating multiple charging solutions into one, it minimizes downtime and maximizes efficiency. Built with COASTs trusted durability, its a versatile powerhouse that ensures your Zithion-X batteries are always ready for action.


  • 16 USB-C Charging Ports
  • Keyhole Mounts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.