Pneumatically Actuated Ball Valve

  • Mfr # 8P724103-1-1/4-C2
  • Zoro # G816116619
product price: 
$
726.99
/ea
Free Shipping & Returns

Key Features

Ball Port Style
Full Port
Actuator Air Pressure - Maximum
116 psi
Overall Length
2.13 in
Connection Size - Side 1
1 1/4 in
Body Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8P724103-1-1/4-C2
Zoro #
G816116619
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2.13 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Wire Rope Length
2.13 in
Length
2.13 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Ball Port Style
Full Port
Actuator Air Pressure - Maximum
116 psi
Body Material
Carbon Steel
Connection Type - Side 2
Flange
ANSI Flange Class
Class 150
Valve Series
724101
Maximum Pressure - Operating
285 psi
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 psi
Stem Material
Stainless Steel
Maximum Operating Pressure Differential
285 psi
For Media
Combustible Gases, Natural Gas, Steam, Water
Connection Gender - Side 2
Female
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Fail Safe Position
Fail Closed
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP65
Average Surface Roughness (Ra)
Less Than 1.0 micron
Actuator Series
SR
Standards
ANSI
Seat Material
PTFE
Connection Gender - Side 1
Female
Valve Body Style
Straight
Valve Construction
One-Piece
Valve Ways
2-Way
Actuator Operation
Air to Spring
Actuator Air Port Connection
1 1/4 in FNPT
NEMA Enclosure Rating
4, 4X
Vented Ball Valve
Vented
Connection Type - Side 1
Flange
Ball Material
Carbon Steel
Operating Temperature - Maximum
366 Degrees F
Included Mounting
ISO 5211 Actuator Mounting Pad
Coefficient of Volume (Cv)
120.1
Manufacturer Warranty
1 yr
Seal Material
FKM
Actuator Air Pressure - Minimum
80 psi
Special Features
Actuator Compatible
Included Pilot Solenoid
24V DC Pilot Solenoid

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/4 in, Actuator Operation Air to Spring, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews