Aviation Odor Destroyer, Liquid, 1 qt, PK12
- Mfr # 364012
- Zoro # G816129657
product price:Â
$
114.99
/pk of 12, $9.58/ea
Free Shipping & Returns
Key Features
Container Size
32 oz
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
For Use With
Carpet, Upholstery
Fragrance
Fresh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364012
- Zoro #
- G816129657
- UPC #
- 690858364005
- Country of Origin
- United States
- Item
- Aviation Odor Destroyer
- Container Type
- Trigger Spray Bottle
- Cleaner Form
- Liquid
- For Use With
- Carpet, Upholstery
- Fragrance
- Fresh
- Product Label
- Aviation Odor Destroyer
- Cleaner Type
- Aircraft Carpet Cleaner, Hard Surface Cleaner, Odor Remover, Upholstery Cleaner, Urine, Fecal and Vomit Stains Remover
- pH Value
- Neutral
- pH Level
- 7.5
- Compatible Product Type
- Carpet, Upholstery
Dimensions
- Container Size
- 32 oz
Description
Aviation Odor Destroyer, Cleaner Type Aircraft Carpet Cleaner, Hard Surface Cleaner, Odor Remover, Upholstery Cleaner, Urine, Fecal and Vomit Stains Remover, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Neutral, Fragrance Fresh, Product Label Aviation Odor Destroyer, For Use With Carpet, Upholstery, Package Quantity 12
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.