Shop TRIPP LITE

Ethernet Cable

  • Mfr # N105-003-BL
  • Zoro # G816135634

product price: 
$
4.59
/ea
Sold in multiples of 3 for $13.77

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
5e, 5
Jacket Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N105-003-BL
Zoro #
G816135634
UPC #
037332204301
Country of Origin
China

Dimensions

Cable Diameter
5.9 mm
Overall Length
3 ft
Wire Rope Length
3 ft
Length
3 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
5e, 5
Jacket Material
PVC
Jacket Color
Blue
Shielded
Shielded
Maximum Operating Temperature
104 Degrees F
End 1 Boot Type
Booted
Supports Power over Ethernet
Without Power Over Ethernet
Conductor Gauge
24 AWG
Fire Rating
Not Rated
End 1 Connector Orientation
Straight
Transmission Speed
1 GBps
End 2 Connector Orientation
Straight
End 2 Boot Type
Booted
Cable Shape
Round
Minimum Operating Temperature
14 Degrees F
Includes Protective Cap
Protective Cap Not Included
NEC Article and Type
CM
Maximum Frequency
350 MHz

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 3 ft, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, NEC Article and Type CM, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.9 mm, Maximum Frequency 350 MHz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.