Shop TRIPP LITE

Ethernet Cable

  • Mfr # N261-001-WH
  • Zoro # G816135993

product price: 
$
7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Shielded
Unshielded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N261-001-WH
Zoro #
G816135993
UPC #
037332277251
Country of Origin
China

Dimensions

Cable Diameter
6 mm
Overall Length
1 ft
Wire Rope Length
1 ft
Length
1 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Shielded
Unshielded
Jacket Color
White
Jacket Material
PVC
Supports Power over Ethernet
Supports Power Over Ethernet
End 2 Boot Type
Snagless
Maximum Operating Temperature
140 Degrees F
Transmission Speed
10 GBps
Fire Rating
Not Rated
Minimum Operating Temperature
-4 Degrees F
End 1 Boot Type
Snagless
Includes Protective Cap
Protective Cap Not Included
Conductor Gauge
24 AWG
End 2 Connector Orientation
Straight
End 1 Connector Orientation
Straight
Cable Shape
Round
NEC Article and Type
CM
Maximum Frequency
600 MHz

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color White, Overall Length 1 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.