Ethernet Cable

  • Mfr # N261-050-BK
  • Zoro # G816136402
product price: 
$
43.49
/ea

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Shielded
Unshielded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N261-050-BK
Zoro #
G816136402
UPC #
037332277527
Country of Origin
China

Dimensions

Overall Length
50 ft
Cable Diameter
6 mm
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Shielded
Unshielded
Jacket Material
PVC
Jacket Color
Black
Fire Rating
Not Rated
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
140 Degrees F
Conductor Gauge
24 AWG
End 1 Boot Type
Snagless
End 2 Connector Orientation
Straight
End 2 Boot Type
Snagless
Supports Power over Ethernet
Supports Power Over Ethernet
Cable Shape
Round
Includes Protective Cap
Protective Cap Not Included
End 1 Connector Orientation
Straight
Transmission Speed
10 GBps
Maximum Frequency
500 MHz
NEC Article and Type
CM

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Black, Overall Length 50 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45

Ratings & reviews