Shop FERRAZ SHAWMUT
See all product information
Create Account
Fuses
- Mfr # TR80R
- Zoro # G816139168
product price:Â
$
21.55
/ea
Key Features
Class
Class RK5
Series
TR-R
Speed
Time Delay
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR80R
- Zoro #
- G816139168
- UPC #
- 78200174799
- Country of Origin
- United States
- Class
- Class RK5
- Series
- TR-R
- Speed
- Time Delay
- Amps
- 80 A
- AC Voltage Rating
- 250V AC
- DC Voltage Rating
- 250V DC
- Interrupt Rating
- 200 kA
- Body Style
- Blade
- Item
- UL Class Fuse
- Standards
- UL 248-12
Description
1.06'' x 5.88'', 250 VAC 50/60 Hz/250 VDC, 80 A, 200 kA AC/20 kA DC Interrupt, PolyTube Body, Tin Plated Copper Blade Terminal, Clip Mount, Class RK5, Rejection, Current Limiting, Time Delay, Low Voltage UL Power Fuse 5 per Pack