Shop FERRAZ SHAWMUT
See all product information
Create Account
Fuses
- Mfr # A4J20
- Zoro # G816139212
product price:Â
$
31.69
/ea
Key Features
Class
Class J
Series
A4J
Speed
Fast Acting
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A4J20
- Zoro #
- G816139212
- UPC #
- 78200196016
- Country of Origin
- United States
- Class
- Class J
- Series
- A4J
- Speed
- Fast Acting
- Amps
- 20 A
- AC Voltage Rating
- 600V AC
- DC Voltage Rating
- 300V DC
- Interrupt Rating
- 200 kA
- Body Style
- Ferrule
- Standards
- UL 248/248-8
Dimensions
- Length
- 2-1/4 in
- Diameter
- 13/16
Description
0.81'' x 2.25'', 600 VAC/300 VDC, 20 A, 200 kA AC/100 kA DC Interrupt, PolyTube Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class J, Current Limiting, Fast Acting
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.