Shop MERSEN
See all product information
Create Account
Fuses
- Mfr # A2K40R
- Zoro # G816139359
product price:Â
$
69.49
/ea
Key Features
Class
Class RK1
Series
A2K-R
Speed
Fast Acting
Amps
40 A
AC Voltage Rating
250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2K40R
- Zoro #
- G816139359
- UPC #
- 78200191513
- Country of Origin
- United States
- Class
- Class RK1
- Series
- A2K-R
- Speed
- Fast Acting
- Amps
- 40 A
- AC Voltage Rating
- 250V AC
- DC Voltage Rating
- 250V DC
- Interrupt Rating
- 200 kA (AC), 20 kA (DC)
- Body Style
- Ferrule
- Item
- Fuse
- Standards
- UL 248-12, CSA C22.2
Dimensions
- Length
- 3 in
- Diameter
- 0.82 in
Description
0.82'' x 3'', 250 VAC/VDC, 40 A, 200 kA AC/20 kA DC Interrupt, PolyTube Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class RK1, Rejection, Highly Current Limiting, Fast Acting, Low Vage UL Power Fuse 10 per Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.