Shop FERRAZ SHAWMUT
See all product information
Create Account
Fuses
- Mfr # ATQR3/16
- Zoro # G816139366
product price:Â
$
9.39
/ea
Key Features
Series
ATQR
Speed
Time Delay
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Body Style
Ferrule
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATQR3/16
- Zoro #
- G816139366
- UPC #
- 78200190629
- Country of Origin
- United States
Dimensions
- Diameter
- 0.41 in
- Length
- 1-1/2 in
Details
- Series
- ATQR
- Amps
- 0.1875 A
- Speed
- Time Delay
- AC Voltage Rating
- 600V AC
- DC Voltage Rating
- 300V DC
- Body Style
- Ferrule
- Interrupt Rating
- 200 kA (AC)/100 kA (DC)
- Body Material
- GMG
- Class
- Class CC Rejection
- Standards
- UL 248-4, CSA C22.2
Description
0.41'' x 1.5'', 600 VAC, 300 VDC, 3/16 A, 200 kA/100 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class CC, Time Delay, Control Transformer Fuse
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.