Display Cable
- Mfr # P569-020-CL2
- Zoro # G816146067
product price:Â
$
43.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cable Type
HDMI
Cable Length
20 ft
Jacket Material
Polyvinyl Chloride
Wire Gauge
28 AWG
Shielding
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P569-020-CL2
- Zoro #
- G816146067
- UPC #
- 037332261632
- Country of Origin
- China
Dimensions
- Cable Length
- 20 ft
Details
- Cable Type
- HDMI
- Jacket Material
- Polyvinyl Chloride
- Wire Gauge
- 28 AWG
- Shielding
- Yes
- Item
- HDMI Cable
- Environmentally Friendly
- Yes
- Jacket Type
- CL2
- Device Supported
- Audio/Video Box, Gaming Console, Digital Signage Player, Monitor, Gaming Computer, MacBook, POS Device, Home Theater System, TV, Tablet, Audio/Video Device, Projector, Blu-ray Player, Chromebook, TV Box, HDTV, PC, Satellite Receiver, Notebook
- Connector Plating
- Gold
- Connection B
- HDMI 1.4 Digital Audio/Video - Male
- Connection A
- HDMI 1.4 Digital Audio/Video - Male
- Maximum Resolution
- 3840 x 2160
- Features
- HDCP 1.4,-EMI/RF Protection, HDCP 2.2, Consumer Electronics Control (CEC), Flexible
Description
HDMI Cable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.