Display Cable
- Mfr # P569-006-SLIM-W
- Zoro # G816146111
product price:Â
$
15.59
/ea
Key Features
Cable Type
HDMI
Cable Length
6 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
White
Wire Gauge
36 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P569-006-SLIM-W
- Zoro #
- G816146111
- UPC #
- 037332290434
- Country of Origin
- Viet Nam
Dimensions
- Cable Length
- 6 ft
Details
- Cable Type
- HDMI
- Jacket Material
- Polyvinyl Chloride (PVC)
- Color
- White
- Wire Gauge
- 36 AWG
- Shielding
- Yes
- Item
- HDMI Cable
- Connector Plating
- Gold
- Features
- 4K UHD, Noise Protection, Break Resistant, Passive, Braided, Crack Resistant, EMI/RF Protection, HDCP 1.4, Extended Display Identification Data (EDID), Strain Relief, Rugged, Corrosion Resistant, Plug & Play, Flexible
- Connector Gender on Second End
- Male
- Maximum Resolution
- 4096 x 2160
- Product Line
- Slim
- Jacket Type
- VW-1
- Connector Gender on First End
- Male
- Device Supported
- Home Theater System, Tablet, Patch Panel, Projector, Audio/Video Device, Apple TV, Gaming Console, Receiver, Blu-ray Player, PC, HDTV, Monitor, TV Box, Digital Signage Display, Notebook
- Compatibility
- Apple TV Box
- Product Material
- PVC
- Connection B
- HDMI Digital Audio/Video - Male
- Shielding Material
- Braided Foil
- Connection A
- HDMI Digital Audio/Video - Male
Description
HDMI Cable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.