Shop MASONWAYS
See all product information
Create Account
ENDCAP & MERCH, BLACK SOLID SIDED
- Mfr # MCH1174-BK
- Zoro # G816211451
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Overall Length
24 in
Material
Polyethylene
Includes
1 per box
Color
Black
Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCH1174-BK
- Zoro #
- G816211451
- UPC #
- -
- Country of Origin
- United States
- Material
- Polyethylene
- Includes
- 1 per box
- Color
- Black
- Composition
- Polyethylene
Dimensions
- Overall Length
- 24 in
- Depth
- 24 in
- Width
- 36 in
- Height
- 6 in
Description
N/A
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.