Shop HAND2MIND
See all product information
Create Account
Plane Glider Scooter Board, Green
Mfr # 97578
Zoro # G816254847
original price:Â $29.99 , new price: $26.99 , 10 percent off
new price:Â
$
26.99
/ea
Key Features
Recommended Age
3+ years
Material
Plastic
Includes
1 Scooter
Color
Multicolor
Recommended Grade
Grade PK+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97578
- Zoro #
- G816254847
- UPC #
- 848850122660
- Country of Origin
- China
- Recommended Age
- 3+ years
- Material
- Plastic
- Includes
- 1 Scooter
- Color
- Multicolor
- Recommended Grade
- Grade PK+
Description
Add a playful twist to gym class or outdoor activities with this race car-themed scooter available in 3 colors. Boost core strength, gross motor skills, and coordination. Equipped with sturdy handles for safety and balance, ensuring hands stay secure during the ride. The plastic, durable design can be used on any hard floor surface.
- Scoot, glide, and soar around the room or gym! Add a playful twist to gym class or outdoor activities.
- Boost core strength, coordination, and gross motor skills while having fun! Equipped with sturdy handles for safety and balance, ensuring hands stay secure during the ride.
- The plastic durable design is easy-to-clean and can be used on any hard floor surface.
- Each scooter board measures approximately 16.50" x 11.25" x 3.75" and holds up to 175 lbs.
- This airplane-themed scooter is available in 3 colors (each sold separately)- green, orange, and blue. This listing includes 1 Green Plane Glider Scooter Board.