Line Array Waveguide for 1.0-in entry line-array source
- Mfr # XG10
- Zoro # G816311755
product price:Â
$
111.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XG10
- Zoro #
- G816311755
- UPC #
- -
- Country of Origin
- Italy
Description
10 Degrees vertical coverage angle Transmission line acoustical design minimizes internal reflections and acoustical losses Throat shape optimized for lowering air distortion Compact size for high arrayability Die-cast aluminum construction Throat Diameter: 25.4 mm 1,0 in Horizontal Coverage -6dB 100 Degrees nominal Vertical Coverage -6 dB 10 Degrees nominal Usable Frequency Range Above 1200 Hz Sensitivity 111 dB Frequency Range 1000 Hz - 18KHz Material 1 Die-cast aluminum Flange Height 101 mm 3.97 in Mouth Width 87 mm 3.42 in Depth 130 mm 5.11 in Flange Mounting 4 screws 0 M5 Gross weight 1,0 Kg 2.21 lb Net weight 0,4 kg 0.88 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.