Shop SIEMENS
See all product information
Create Account
Single-flash light element red
- Mfr # 8WD4220-0CB
- Zoro # G816315067
product price:Â
$
233.99
/ea
Sold in multiples of 2 for
$467.98
Free Shipping & Returns
Key Features
Overall Diameter
50 mm
Lighting Technology
LED
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8WD4220-0CB
- Zoro #
- G816315067
- UPC #
- -
- Country of Origin
- Germany
- Lighting Technology
- LED
- Color
- Red
Dimensions
- Overall Diameter
- 50 mm
Description
Single-flash light element, red, 24 V DC, diameter 50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.