Shop AMSCOPE

4K Multi-Function Camera for Microscopes

  • Mfr # HD448N
  • Zoro # G816361033

product price: 
$
766.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HD448N
Zoro #
G816361033
UPC #
-
Country of Origin
China

Description

4K Multi-Function Camera for Microscopes. The HD448N multi-function camera brings 4K imaging to your microscopy system. The camera uses a standard C-mount interface for mounting directly to compatible photo ports, or can be used with a reduction lens to mount on tube interfaces. The HD448N can be used with a digital display such as a monitor or television, using integrated software with on-screen controls. With USB and network connectivity, the camera can also be tethered to a computer using included software for control, image capture, and processing. Flexible Imaging Solution A powerful image capture system lies at your fingertips. The HD448N's internal recording system allows you to capture 4K videos and photos up to 8MP with the click of a mouse. The camera can record to Secure Digital media or a USB flash drive, eliminating the need for a computer. Built-in software provides image processing and measurement tools for a complete standalone experience. Alternatively, you can connect the camera through LAN or 5GHz wi-fi, and control and capture with your PC. Our dedicated microscopy software provides an expansive range of professional tools, including time lapse, stitching, and focus stacking. Now, anyone on the network can access the camera for a new level of convenience. The camera uses a standard C-mount interface to connect to a wide range of microscopes and lenses. For microscopes with 23mm photo ports, you can pair the camera with an optional 0.5X reduction lens to optimize the fiel


  • Watch stunning 4K real time video while you work. With 4X the resolution of 1080p, 4K provides unrivaled clarity.
  • The highly-sensitive back-illuminated sensor allows you to capture images with less light and with shorter exposure times
  • Standalone operation with built-in recording lets you record 4K video and 8MP photos while you work, using Secure Digital media or a USB flash drive.
  • Connect directly through USB, or to your network using the gigabit Ethernet interface or 5GHz Wi-Fi so you can capture images from your PC.
  • Advanced software for Windows offers editing/processing and advanced features including stitching and focus-stacking
  • A USB mouse, HDMI cable, and USB thumb drive are included for stand-alone operation. Navigate the built-in software, and capture photos and videos without a computer.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.