Shop VERBATIM
See all product information
Create Account
VI550 SSD SATA III 512GB 2 5INCH SATA 3D NAND SSD
Mfr # 49352
Zoro # G816430524
product price:Â
$
86.99
/ea
Sold in multiples of 1000 for $86,990.00
Key Features
Certifications & Standards
UL Listed Certification
Maximum Write Transfer Rate
535-MB/s
Device Supported
Notebook
Storage Capacity
512 GB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49352
- Zoro #
- G816430524
- UPC #
- 23942493525
- Country of Origin
- Multiple
Details
- Certifications & Standards
- UL Listed Certification
- Maximum Write Transfer Rate
- 535-MB/s
- Device Supported
- Notebook
- Storage Capacity
- 512 GB
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Endurance (TBW)
- 360 TB
- Package Contents
- 512GB Vi550 SATA III 2.5" Internal SSD, Quick Installation Guide