FAZTEK
- Mfr # 47811
- Zoro # G816440004
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA & ANSI
Overall Height
84 in
Overall Width
12 in
Panel Type
Solid
Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47811
- Zoro #
- G816440004
- UPC #
- -
- Country of Origin
- United States
- Standards
- OSHA & ANSI
- Panel Type
- Solid
- Material
- Polycarbonate
- Panel Color
- Clear
- Includes
- Double Feet, Endcaps
- Includes Mounting Hardware
- Mounting Hardware Included
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Frame Color
- Gray
- Finish
- Anodized
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Frame Type
- Add-On
- Assembly
- Unassembled
- Item
- T-Slot Framing System Panel
- Method of Construction
- Extruded
- Number of Subpanels
- 0
- Product Type
- T-Slot Framing System Panel
- Shell Material
- Polycarbonate
Dimensions
- Overall Height
- 84 in
- Overall Width
- 12 in
- Overall Depth
- 5 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Footplate Width
- 1 1/2 in
- Footplate Depth
- 5 1/2 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.