Shop FAZTEK
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FAZTEK
- Mfr # 47804
- Zoro # G816440028
product price:Â
$
564.99
/ea
Key Features
Panel Type
Solid
Compatible Brand and Series
80/20 15 Series, Parco 15 Series
Overall Width
37 1/2 in
Compatible Profile Type
Double, Dual-Quad, Quad, Single, Triple
Product Type
T-Slot Framing System Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47804
- Zoro #
- G816440028
- UPC #
- -
- Country of Origin
- United States
- Panel Type
- Solid
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Product Type
- T-Slot Framing System Door
- Frame Type
- Add-On
- Finish
- Anodized
- Material
- Polycarbonate
- Opening Type
- Hinged
- Frame Color
- Gray
- Handle Type
- Lever
- Mounting Orientation
- Right
- Lock Type
- Cylinder
- Exterior Swing Direction
- Right Swing
- Standards
- OSHA & ANSI
- Includes Mounting Hardware
- Mounting Hardware Included
- Method of Construction
- Extruded
- Panel Color
- Clear
- Assembly
- Unassembled
- Includes
- (2) Keys, Door Post, Double Feet, Endcaps
- Item
- T-Slot Framing System Door
- Shell Material
- Polycarbonate
- Traction Material
- Polycarbonate
Dimensions
- Overall Width
- 37 1/2 in
- Door Height
- 72 in
- Overall Depth
- 5 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Door Width
- 37 1/2 in
- Overall Height
- 72 in
- For Maximum Door Opening Width
- 36 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.