Shop ROCSTOR
See all product information
Create Account
4TB ROCPRO P33 SSD USB 3.0/3.1 PORTABLE DRIVE
- Mfr # GP3614-01
- Zoro # G816450560
product price:Â
$
985.99
/ea
Free Shipping & Returns
Key Features
Height
0.6 in
Width
3.1 in
Depth
4.8 in
Color
Gray
Drive Interface Standard
SATA/600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP3614-01
- Zoro #
- G816450560
- UPC #
- 810606000000
- Country of Origin
- China
- Color
- Gray
- Drive Interface Standard
- SATA/600
- Rugged
- Yes
- Buffer
- 128 MB
- External Drive Type
- Portable
- Environmentally Friendly
- Yes
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Package Contents
- Rocpro P33 4 TB SSD Portable USB 3.1 Gen2 10Gbps USB 3.0 Extremal Hard Drive, USB Type-C to Type-C cable, USB Type-C to Type-A cable for backward compatibility, Quick Install Guide
- Platform Supported
- Mac
- Storage Capacity
- 4 TB
- Drive Type
- External
- Host Interface
- USB 3.1 (Gen 2) Type C
- Product Line
- Rocpro
- Item
- Hard Drive
Dimensions
- Height
- 0.6 in
- Width
- 3.1 in
- Depth
- 4.8 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.