Shop POWER SENTRY
See all product information
Create Account
RV REPLACEMENT SOCKET 30A
- Mfr # GLRV30FR
- Zoro # G816492362
product price:Â
$
11.39
/ea
Sold in multiples of 2 for
$22.78
Key Features
Receptacle Type
Duplex
Voltage Rating
125V
Housing Color
Black
Standards
cETLus
Material
PVC & Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLRV30FR
- Zoro #
- G816492362
- UPC #
- 810156090868
- Country of Origin
- China
- Item
- Straight Blade Receptacle
- Receptacle Type
- Duplex
- Voltage Rating
- 125V
- Housing Color
- Black
- Standards
- cETLus
- Material
- PVC & Copper
- Watts
- 3,750 W
- Amps
- 30 A
Dimensions
- Height
- 3.35 in
- Width
- 2.76 in
- Length
- 3.94 in
Description
- Rated for 125V, 30A, 3750 Watts
- Weather and Heat Resistant
- Flame Retardant PC/ABS Alloys Plastic Housing
- Safety and Convenient Ergonomic Grip Handle
- Instructions Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.