Control Panel, Single Phase

  • Mfr # BD-4X-MC-2-15-WF-CY-3F-3SB-AP
  • Zoro # G816495653
product price: 
$
3,390.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Voltage
208V, 220V, 230V
Control Box Type
Deluxe CSCR
Enclosure Type
NEMA 4X
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BD-4X-MC-2-15-WF-CY-3F-3SB-AP
Zoro #
G816495653
UPC #
850077747274
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
16 in
Overall Height
20 in
Float Switch Length
20 ft
Overall Depth
8 in

Details

Phase
Single
Number of Pumps Controlled
2
Voltage
208V, 220V, 230V
Control Box Type
Deluxe CSCR
Enclosure Type
NEMA 4X
Amps
10-15A
Item
Control Panel
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Rated Voltage
120/208/240V AC
Alerts Indicated
High Water, Power Outage, Seal Failure
Includes Status Indicator Lights
Status Indicator Lights Included
Current
10 to 15 A
Intrinsic Safety
Not Specified Intrinsically Safe
Switch Actuation
Vertical Float
NEMA Enclosure Rating
4X
Alert Output
Audio, Visual
Locking Style
Padlockable
Includes Reversing
Non-Reversing
Enclosure Material
Polycarbonate
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
Series
Sump Alarm Control Panel Line
Includes Data Logging
No Data Logging Included
Location
Indoor/Outdoor
Includes HOA Switch
HOA Switch Included
Product Type
Control Panel
Connectivity
Wi-Fi
Alert Messaging
Email, Phone Call, Text
Number of Switches Included
3
Dosing Schedule
Demand Dose
For Maximum Horsepower
2 hp
Panel Type
Duplex
Motor Control
Motor Control Included

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Ratings & reviews