Shop FIRST VOICE
See all product information
Create Account
Aid Camp/Outdoor Mobile Responder First Aid Trauma Kit
- Mfr # FV845
- Zoro # G816501231
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Color
White
Housing Material
Plastic
Width
10 in
Length
10 in
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FV845
- Zoro #
- G816501231
- UPC #
- -
- Country of Origin
- United States
- Item
- Trauma Kit
- Color
- White
- Housing Material
- Plastic
Dimensions
- Width
- 10 in
- Length
- 10 in
- Height
- 6 in
Description
Camp / OutDoor Mobile Responder First Aid Trauma Kit. Kit comes with Nylon bag with carry strap and closures,2 side pockets and main pocket, First Aid Field Guide, Blood borne pathogen clean-up kit, intake forms and record keeping forms, bleeding/shock/childbirth supplies, heat/overexertion emergency supplies, cold/hypothermia emergency supplies, CPR/Unconscious Supplies, Closed wound supplies, Open wound supplies, eye emergency supplies, ANSI Z308.1 compliant first aid supplies and additional supplies like digital thermometer, glucose, instruments, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.