Transceiver
- Mfr # N286-10G-SR-A
- Zoro # G816608312
product price:Â
$
59.99
/ea
Key Features
Wavelength
840 nm, 850 nm, 860 nm
Form Factor
SFP+
Operating Temperature - Minimum
32 Degrees F
Compatible Fiber Type
OM4
Transmission Distance
400 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N286-10G-SR-A
- Zoro #
- G816608312
- UPC #
- 037332284013
- Country of Origin
- China
Dimensions
- Wavelength
- 840 nm, 850 nm, 860 nm
Details
- Form Factor
- SFP+
- Operating Temperature - Minimum
- 32 Degrees F
- Compatible Fiber Type
- OM4
- Transmission Distance
- 400 m
- Fiber Configuration
- Duplex
- Data Transfer Rate
- 10 GBps
- Mode
- Multi-Mode
- Connector Type
- LC
- Operating Temperature - Maximum
- 158 Degrees F
- Item
- Transceiver
- Compatible Brand
- Arista
- Product Type
- Transceiver Module
Description
Fiber Optic Transceiver Modules
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.