Shop DAYTON
See all product information
Create Account
Load Roller Kit
- Mfr # MH4VME910G
- Zoro # G8169156
product price:Â
$
48.69
/ea
Key Features
For Use With Mfr. Model Number
MH4VME910G
Fits Brand
Dayton
Compatible with Product Type
Portable Manual Platform Lift Truck, Powered-Lift/Manual-Push Platform Lift Truck, Powered-Lift/Manual-Push Straddle Stacker
Weight
3.43 lb
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH4VME910G
- Zoro #
- G8169156
- UPC #
- 190735312827
- Country of Origin
- China
Dimensions
- Axle-Mounted Wheel Dia.
- 5 in
- Axle-Mounted Wheel Width
- 1 1/2 in
Details
- Item
- Roller Kit
- For Use With Mfr. Model Number
- MH4VME910G
- Fits Brand
- Dayton
- Compatible with Product Type
- Portable Manual Platform Lift Truck, Powered-Lift/Manual-Push Platform Lift Truck, Powered-Lift/Manual-Push Straddle Stacker
- Weight
- 3.43 lb
- Color
- Red
- Axle-Mounted Wheel Bearings
- Ball
- Compatible Mfr. Model Number
- 4VME4, 4VME5, 4VME6, 4VME7, 4VME8, 4VME9, 4VMF1, 5RRZ4, 5RRZ5, 5RRZ6
- Assembled
- No
Description
Roller Kit, Load Capacity Not Applicable, Axle-Mounted Wheel Dia. 5 in, Axle-Mounted Wheel Type Standard, Caster Wheel Dia. Not Applicable, Caster Mounting Type Not Applicable, Caster Wheel/Tread Material Not Applicable, Caster Wheel Width Not Applicable, Caster Wheel Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.