Shop TCI AMERICAS
See all product information
Create Account
Pyrocatechol Violet, 5g
- Mfr # P0568-5G
- Zoro # G8169697
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C19H14O7S
Chemical Container Size
5 g
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
386.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0568-5G
- Zoro #
- G8169697
- UPC #
- -
- Country of Origin
- Japan
- Item
- Pyrocatechol Violet
- Chemical Formula
- C19H14O7S
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
- Molecular Weight
- 386.38
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 115-41-3
Dimensions
- Chemical Container Size
- 5 g
Description
Pyrocatechol Violet, CAS Number 115-41-3, Molecular Weight 386.38, Chemical Formula C19H14O7S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.