Shop SPECTRUM
See all product information
Create Account
Hydroxyurea, 5g
- Mfr # H0310-5G
- Zoro # G8173398
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
CAS Number
127-07-1
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
76.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0310-5G
- Zoro #
- G8173398
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- Hydroxyurea
- CAS Number
- 127-07-1
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- Molecular Weight
- 76.05
- Chemical Formula
- CH4N2O2
- Shelf Life
- 24 mo
Description
Hydroxyurea, CAS Number 127-07-1, Molecular Weight 76.05, Chemical Formula CH4N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.