Caster Kit
- Mfr # MH4ECW606G
- Zoro # G8183472
product price:Â
$
93.59
/ea
Key Features
Fits Brand
Dayton
For Use With Mfr. Model Number
MH4ECW606G
Compatible with Product Type
Hydraulic Fixed Platform Lift, Portable Manual Platform Lift Truck
Compatible Mfr. Model Number
4ECW6, 4ECW7, 4ECX4, 4EXC5
Assembled
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH4ECW606G
- Zoro #
- G8183472
- UPC #
- 190735312636
- Country of Origin
- China
- Item
- Caster Kit
- Fits Brand
- Dayton
- For Use With Mfr. Model Number
- MH4ECW606G
- Compatible with Product Type
- Hydraulic Fixed Platform Lift, Portable Manual Platform Lift Truck
- Compatible Mfr. Model Number
- 4ECW6, 4ECW7, 4ECX4, 4EXC5
- Assembled
- No
- Weight
- 3 lb
- Caster Wheel Type
- Swivel
Description
Caster Kit, Load Capacity Not Applicable, Axle-Mounted Wheel Dia. Not Applicable, Axle-Mounted Wheel Type Not Applicable, Caster Wheel Dia. Not Applicable, Caster Mounting Type Not Applicable, Caster Wheel/Tread Material Not Applicable, Caster Wheel Width Not Applicable, Caster Wheel Type Swivel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.