Cutting Tip, size 8

  • Mfr # HPN-8
  • Zoro # G8185204
product price: 
$
20.55
/ea

Key Features

Series
HPN
For Use With
Victor(R) Products
Flame Type
Heavy Preheat
Size
8
Gas Service
Liquid Natural Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HPN-8
Zoro #
G8185204
UPC #
-
Country of Origin
United States
Item
Cutting Tip
Series
HPN
For Use With
Victor(R) Products
Flame Type
Heavy Preheat
Gas Service
Liquid Natural Gas
Application
Hand Use for Scarp, Bevel and Heavy Preheat Uses
Oxygen Pressure
45 to 55 psi
Tip Type
GPP
Fuel Pressure
3 to 5 psi
Propane Gas Silver Solder
no
MAPP Gas Silver Solder
No
Silver Solder Tube
no
Soft Solder Tube Cap.
No
MAPP Gas Soft Solder
no
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
MAPP Gas Silver Braze
no
Type
2 Piece
Tip Series
HPN
Minimum Cutting Speed
3 in/min
Maximum Cutting Speed
5 in/min
Fuel Flow Rate
25 to 120 scfh
For Torch Type
Handheld
Compatible Fuel Type
Natural Gas, Propane
Oxygen Flow Rate
750 to 850 scfh (Cutting)
Compatible Manufacturer
Victor
Tip Design
Two Piece
Pressure Rating (Fuel)
10 to 15 psig
Pressure Rating (Oxygen)
60 to 70 psig (Cutting)

Dimensions

Size
8
Tip Size
8
Steel Thickness
12 in
Kerf Width
0.24 in
Maximum Cutting Thickness
12 in

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Tip Series HPN, Tip Size 8, Tip Design Two Piece, Maximum Cutting Thickness 12 in, Compatible Manufacturer Victor, Application Hand Use for Scarp, Bevel and Heavy Preheat Uses, Flame Type Heavy Preheat, Fuel Flow Rate 25 to 120 scfh, Kerf Width 0.24 in, Maximum Cutting Speed 5 in/min, Minimum Cutting Speed 3 in/min, Oxygen Flow Rate 750 to 850 scfh (Cutting), Pressure Rating (Fuel) 10 to 15 psig

Ratings & reviews