Shop AMERICAN TORCH TIP
See all product information
Create Account
Cutting Tip, size 5
- Mfr # SC-23-5
- Zoro # G8187225
product price:Â
$
68.15
/ea
Key Features
Series
SC-23
For Use With
Smith(R) Products
Flame Type
Medium to Heavy Preheat
Size
5
Gas Service
Liquid Natural Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC-23-5
- Zoro #
- G8187225
- UPC #
- -
- Country of Origin
- United States
- Item
- Cutting Tip
- Series
- SC-23
- For Use With
- Smith(R) Products
- Flame Type
- Medium to Heavy Preheat
- Gas Service
- Liquid Natural Gas
- Application
- Bent Gouging
- Oxygen Pressure
- 50 to 70 psi
- Fuel Pressure
- 10 psi
- Propane Gas Silver Solder
- no
- Propane Gas Soft Solder
- no
- Propane Gas Silver Braze
- no
- MAPP Gas Silver Braze
- no
- Silver Solder Tube
- no
- Soft Solder Tube Cap.
- No
- Type
- 1 Piece
- MAPP Gas Soft Solder
- no
- MAPP Gas Silver Solder
- No
- Tip Series
- SC23
- Pressure Rating (Fuel)
- 10 psi
- Pressure Rating (Oxygen)
- 50 to 70 psi
- Compatible Manufacturer
- Smith
- Compatible Fuel Type
- Propane
Dimensions
- Size
- 5
- Tip Size
- 5
- Steel Thickness
- 8 in
- Maximum Cutting Thickness
- 8 in
Description
Cutting Tip, Compatible Fuel Type Propane, Tip Series SC23, Tip Size 5, Maximum Cutting Thickness 8 in, Compatible Manufacturer Smith, Application Bent Gouging, Flame Type Medium to Heavy Preheat, Pressure Rating (Fuel) 10 psi, Pressure Rating (Oxygen) 50 to 70 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.