Shop TCI AMERICAS
See all product information
Create Account
Basic Blue 24, 5g
- Mfr # N0318-5G
- Zoro # G8187562
product price:
$
107.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C18H22ClN3S¿xZnCl2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N0318-5G
- Zoro #
- G8187562
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- Basic Blue 24
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C18H22ClN3S¿xZnCl2
- CAS Number
- 6586-05-6
Description
Basic Blue 24, CAS Number 6586-05-6, Chemical Formula C18H22ClN3S�xZnCl2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.