Oleanolic Acid, 25g
- Mfr # O0317-25G
- Zoro # G8189750
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
508-02-1
Chemical Container Type
Bottle
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O0317-25G
- Zoro #
- G8189750
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Oleanolic Acid
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
- CAS Number
- 508-02-1
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- C30H48O3
- Molecular Weight
- 456.70
Description
Oleanolic Acid, CAS Number 508-02-1, Molecular Weight 456.70, Chemical Formula C30H48O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.