Cutting Tip, size 0

  • Mfr # 106D7-0
  • Zoro # G8189964
product price: 
$
16.25
/ea

Key Features

Series
106D7
For Use With
Koike(R) Products
Flame Type
Medium Preheat
Size
0
Gas Service
Natural Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
106D7-0
Zoro #
G8189964
UPC #
-
Country of Origin
United States

Dimensions

Size
0
Tip Size
0
Steel Thickness
1/4 in
Kerf Width
0.04 in
Maximum Cutting Thickness
1/4 in

Details

Item
Cutting Tip
Series
106D7
For Use With
Koike(R) Products
Flame Type
Medium Preheat
Gas Service
Natural Gas
Application
High Speed
Oxygen Pressure
100 psi
Tip Type
GPP
Fuel Pressure
2.8 psi
Soft Solder Tube Cap.
No
Propane Gas Silver Braze
no
Silver Solder Tube
no
Propane Gas Silver Solder
no
MAPP Gas Soft Solder
no
MAPP Gas Silver Braze
no
Propane Gas Soft Solder
no
Type
2 Piece
MAPP Gas Silver Solder
No
Material
High Speed Stainless Steel
Tip Series
106D7
Compatible Manufacturer
Koike
Pressure Rating (Fuel)
2.8 psi
Maximum Cutting Speed
29 in/min
Tip Design
Two Piece
Compatible Fuel Type
Natural Gas
Pressure Rating (Oxygen)
100 psi

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Tip Series 106D7, Tip Size 0, Tip Design Two Piece, Maximum Cutting Thickness 1/4 in, Compatible Manufacturer Koike, Application High Speed, Flame Type Medium Preheat, Kerf Width 0.04 in, Material High Speed Stainless Steel, Maximum Cutting Speed 29 in/min, Pressure Rating (Fuel) 2.8 psi, Pressure Rating (Oxygen) 100 psi

Ratings & reviews